MURPHY - 13" 1-LIGHT OUTDOOR WALL LIGHT - VINTAGE BRONZE FINISH - CLEAR SEEDED GLASS
Murphy MURPHY - 13" 1-LIGHT OUTDOOR WALL LIGHT - VINTAGE BRONZE FINISH - CLEAR SEEDED GLASS
Product Details
Product Details
- Exterior Location Rated
- 1 Year Limited Warranty
- Backplate Dimensions - 4.75"W x 6.25"H x 0.75"Ext
Specifications
- Collection:
- Murphy
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Vintage Bronze
- Depth:
- 14 in
- Height:
- 11-1/4 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Transitional
- Material:
- Aluminum, Glass
- Number of Lights:
- 1
- UL Listed:
- Yes
- Volts:
- 120V
- Wall Sconce Type:
- Lantern
- Watts:
- 60 W
- Width:
- 12-3/4 in