This product requires certification to purchase.

*CVR* *NANTUC 1LT WALL LNTRN LAR

You last purchased this on
 
Troy Lighting

Nantucket *CVR* *NANTUC 1LT WALL LNTRN LAR

  • Fast #
  • Part #TBF3763CI
  • Item #4810085
  • Manufacturer Part #BF3763CI
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Troy Lighting

Nantucket *CVR* *NANTUC 1LT WALL LNTRN LAR

  • Fast #
  • Part #TBF3763CI
  • Item #4810085
  • Manufacturer Part #BF3763CI
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Frosted glass chimney.
  • Exterior Location Rated
  • 1 Year Limited Warranty
  • Requires Certification

Specifications

Collection:
Nantucket
Color Finish Category:
Iron Tones
Color Finish Name:
Charred Iron
Depth:
15-1/2 in
Height:
22-1/4 in
Light Bulb Base Type:
GU24
Light Bulb Type:
Fluorescent
Lighting Direction:
Ambient Lighting
Lighting Style:
Transitional
Material:
Brass, Glass
Number of Lights:
1
Proposition 65:
WARNING: This product can expose you to Di(2-ethylhexyl) Phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information, go to www.P65Warnings.ca.gov.
UL Listed:
Yes
Volts:
120V
Wall Sconce Type:
Lantern
Watts:
26 W
Width:
13-1/4 in