RUTHERFORD - 3-LIGHT OUTDOOR PENDANT - NATURAL RUST FINISH - CLEAR GLASS
Rutherford RUTHERFORD - 3-LIGHT OUTDOOR PENDANT - NATURAL RUST FINISH - CLEAR GLASS
Product Details
Product Details
- Wet Location Rated
- 1 Year Limited Warranty
- Min./Max. Height - 24"/95"
- Canopy Dimensions - 5"Dia x 0.75"H
- Chain Length - 72"
Specifications
- Collection:
- Rutherford
- Color Finish Category:
- Browns
- Color Finish Name:
- Natural Rust
- Height:
- 21 in
- Length:
- 8 in
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Transitional
- Material:
- Brass, Glass
- Number of Lights:
- 3
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 8 in