RUTHERFORD - 3-LIGHT OUTDOOR POST LANTERN - NATURAL RUST FINISH - CLEAR GLASS
Rutherford RUTHERFORD - 3-LIGHT OUTDOOR POST LANTERN - NATURAL RUST FINISH - CLEAR GLASS
Product Details
Product Details
- Post sold separately
- Compatible with the following posts (sold separately): PM4945, PM4946, P8681, PM8682, P8683
- Wet Location Rated
- 1 Year Limited Warranty
Specifications
- Collection:
- Rutherford
- Color Finish Category:
- Browns
- Color Finish Name:
- Natural Rust
- Height:
- 24-1/4 in
- Length:
- 8 in
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Transitional
- Material:
- Brass, Glass
- Number of Lights:
- 3
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 8 in