9-1/2 x 63 in. 60W 1-Tier 5-Light Incandescent Mid-century and Modern Chandelier in Patina Brass with Soft Sand
Sacramento 9-1/2 x 63 in. 60W 1-Tier 5-Light Incandescent Mid-century and Modern Chandelier in Patina Brass with Soft Sand
Frequently Purchased Together
Product Details
Product Details
- Sacramento makes a bold statement while keeping a low profile
- Simple metal shades are mounted at the end of long, sweeping arms creating a design that is visually appealing without taking up a lot of space
- With shades that are open at both ends, the wider opening at the top allows light to spread freely above while the narrower bottom opening funnels more direct light downward
- Patina brass combines with either a soft black or soft sand finish to give the fixture a natural beauty
Specifications
- Collection:
- Sacramento
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Patina Brass/Soft Sand
- Dimmable:
- Yes
- Height:
- 9-1/2 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- G25
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Mid-century, Modern
- Material:
- Iron, Metal
- Number of Lights:
- 5
- Number of Tiers:
- 1
- Size:
- 63 in x 9-1/2 in
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 63 in