60W 2-Light 20 in. Outdoor Wall Sconce in Textured Black
Soren 60W 2-Light 20 in. Outdoor Wall Sconce in Textured Black
Frequently Purchased Together
Product Details
Product Details
- This timeless silhouette, which is made of EPM material and is part of the Troy Elements collection, can withstand a multitude of outdoor elements in style
- The Soren family offers a sleek yet familiar silhouette in wall sconce, lantern, and post configurations
Specifications
- Collection:
- Soren
- Color Finish Category:
- Blacks
- Color Finish Name:
- Textured Black
- Depth:
- 10-1/2 in
- Diameter:
- 9-1/2 in
- Dimmable:
- Yes
- Glass Type:
- Clear
- Height:
- 20 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Type:
- Integrated LED
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Traditional, Transitional
- Material:
- Aluminum, EPMM, Glass, Stainless Steel
- Number of Lights:
- 2
- Power Source:
- Hardwired
- Proposition 65:
- WARNING: This product can expose you to Di(2-ethylhexyl) Phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information, go to www.P65Warnings.ca.gov.
- UL Listed:
- Yes
- Volts:
- 120V
- Wall Sconce Type:
- Lantern
- Watts:
- 60 W
- Width:
- 9-1/2 in