60W 4-Light Candelabra Incandescent Outdoor Pendant in French Iron
Zuma 60W 4-Light Candelabra Incandescent Outdoor Pendant in French Iron
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- Collection:
- Zuma
- Color Finish Category:
- Blacks
- Color Finish Name:
- French Iron
- Glass Type:
- Clear
- Height:
- 27 in
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Material:
- Aluminum, Stainless Steel
- Number of Lights:
- 4
- Proposition 65:
- WARNING: This product can expose you to Di(2-ethylhexyl) Phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information, go to www.P65Warnings.ca.gov.
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 15 in