This product requires certification to purchase.

8 in. x 8 in. Register Box with 6-7-8 in. Collar

You last purchased this on
 
TRUaire®

Airtec® Tuffbox 8 in. x 8 in. Register Box with 6-7-8 in. Collar

  • Fast #
  • Part #REC81968
  • Item #4383312
  • Manufacturer Part #81968
3.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
TRUaire®

Airtec® Tuffbox 8 in. x 8 in. Register Box with 6-7-8 in. Collar

  • Fast #
  • Part #REC81968
  • Item #4383312
  • Manufacturer Part #81968
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Stepped collar for multiple duct sizes
  • Collar tabs easily tear away unneeded sections - allow on-site adjustment and labor savings
  • Mounting clip accommodates thicknesses up to 1-1/4 in
  • 5/8 in standoffs provide correct depth to accommodate strapping/furring used with drywall
  • Flange is flexible to conform to drywall backing, virtually eliminating leakage between grille and box
  • Requires Certification

Specifications

Collection:
Airtec® Tuffbox
Depth:
11-1/4 in
Diameter:
11-1/4 in
Duct S-T-R Type:
Register Box
Duct Size:
8 in x 8 in
Height:
8 in
Length:
8 in
Material:
Plastic
Vent Duct Shape:
Square to Round
Width:
8 in