18 in. Steel End Section
18 in. Steel End Section
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- ASTM:
- ASTM A-760
- Coating:
- Galvanized
- Fits Pipe Size:
- 18 in
- Fitting Type:
- Straight
- Gauge (metal):
- 16 ga
- Material:
- Steel