This product requires certification to purchase.

18 in. Steel End Section

You last purchased this on
 
True North Steel

18 in. Steel End Section

  • Fast #
  • Part #TFESH018
  • Item #8037110
  • Manufacturer Part #FESH018
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
True North Steel

18 in. Steel End Section

  • Fast #
  • Part #TFESH018
  • Item #8037110
  • Manufacturer Part #FESH018
5 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM A-760
Coating:
Galvanized
Fits Pipe Size:
18 in
Fitting Type:
Straight
Gauge (metal):
16 ga
Material:
Steel