This product requires certification to purchase.

15 in. 75 lb Undercounter Ice Maker - Panel Ready with Left Hinge

You last purchased this on
 
True Residential

15 in. 75 lb Undercounter Ice Maker - Panel Ready with Left Hinge

  • Fast #
  • Part #TTUIADA15LSAO
  • Item #10153273
  • Manufacturer Part #TUIADA-15-LS-A-O
4.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
True Residential

15 in. 75 lb Undercounter Ice Maker - Panel Ready with Left Hinge

  • Fast #
  • Part #TTUIADA15LSAO
  • Item #10153273
  • Manufacturer Part #TUIADA-15-LS-A-O
4.7 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Articulating, soft close hinge allows fully integrated, flexible installations and field-reversibility
  • UL-rated for outdoor use
  • Unit comes standard with 4 adjustable leg levelers
  • Environmentally friendly refrigerant, produces up to 75lbs. of clear ice per day with a storage capacity of 28lbs.
  • 32" height allows for installation under ADA-compliant countertop
  • Bin Level Control for entertaining flexibility (50%, 65%, 70%, 85%, 100%)
  • Exclusive True Magna Scoop for easy storage on door.
  • Black powder coated steel exterior and concealed digital control located behind toe kick.
  • Automatic cleaning system and industry exclusive, standard built-in drain pump
  • 2 year full (parts & labor) 5 year sealed system (parts & labor)
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green

Documents


Specifications

ADA Compliant:
Yes
AMP:
2.85
CEC Compliant:
For Sale in CA
Capacity:
75 lb
Color Finish Category:
Neutrals
Color Finish Name:
Panel Ready
Depth:
24 in
Energy Star Compliant:
Yes
Height:
32 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Shape:
Bullet
Width:
15 in