15 in. 75 lb Undercounter Ice Maker in Stainless Steel with Right Hinge
15 in. 75 lb Undercounter Ice Maker in Stainless Steel with Right Hinge
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Articulating, soft close hinge allows fully integrated, flexible installations and field-reversibility
- UL-rated for outdoor use
- Unit comes standard with 4 adjustable leg levelers
- Environmentally friendly refrigerant, produces up to 75lbs. of clear ice per day with a storage capacity of 28lbs.
- 32" height allows for installation under ADA-compliant countertop
- Bin Level Control for entertaining flexibility (50%, 65%, 70%, 85%, 100%)
- Exclusive True Magna Scoop for easy storage on door.
- Black powder coated steel exterior and concealed digital control located behind toe kick.
- Automatic cleaning system and industry exclusive, standard built-in drain pump
- 2 year full (parts & labor) 5 year sealed system (parts & labor)
-
Lead Law Compliant
-
ADA Compliant
-
Green
Documents
Specifications
- ADA Compliant:
- Yes
- AMP:
- 2.85
- CEC Compliant:
- For Sale in CA
- Capacity:
- 75 lb
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 24 in
- Energy Star Compliant:
- Yes
- Height:
- 32 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Shape:
- Bullet
- Width:
- 15 in