25.5 cu. ft. Column Refrigerator in Stainless Steel
25.5 cu. ft. Column Refrigerator in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Forced air refrigeration provides consistently cold temperatures which is the key to food preservation
- Our cascade airflow system first delivers cold air to the top of the unit, then cascades down the front and sides of the shelving
- Vents and fans in the back of the unit pull air across the stainless steel drawers to maintain even temperatures in the drawer bins
- Environmentally friendly, R600a hydrocarbon refrigerant that improves performance and efficiency while ensuring quiet operation
- 300 series commercial-grade stainless steel interior and exterior that is durable, easy to clean and holds cold well
- Beautiful ramp-up, showcase LED lighting illuminates each shelf as well as the top of the column
- The build your true program allows a choice of 60 unique color combinations, including hues such as matte white, ultra matte black, juniper, and more
- Bold commercial styling includes large tubular handles, lift-up louvered grill and hinges that have passed Ture's million door opening test
- Full 3-year warranty on the entire cabinet. 6-year parts & labor on the sealed system. 7 - 12-year parts only on the sealed system with registered units
Specifications
- A2L Compatible:
- No
- AMP:
- 2
- CEC Compliant:
- For Sale in CA
- Capacity:
- 25.5 cu ft
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 24 in
- Energy Star Compliant:
- No
- Height:
- 84 in
- Installation Type:
- Built-in
- Interior Light:
- Yes
- Material:
- Stainless Steel
- Number of Shelves:
- 4
- Power Source:
- Electric
- Refrigerant:
- R-600A
- Refrigerator Capacity (Cu Ft):
- 25.5 cu ft
- Refrigerator Type:
- Column
- Smart Home Enabled:
- No
- Temperature Range:
- 33 to 42 Deg F
- Volts:
- 115V
- Weight:
- 545 lb
- Width:
- 36 in