This product requires certification to purchase.

29.5 cu. ft. Side-By-Side Refrigerator in Stainless Steel

You last purchased this on
 
True Residential

29.5 cu. ft. Side-By-Side Refrigerator in Stainless Steel

  • Fast #
  • Part #TTR48SBSSSC
  • Item #10153271
  • Manufacturer Part #TR-48SBS-SS-C
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
True Residential

29.5 cu. ft. Side-By-Side Refrigerator in Stainless Steel

  • Fast #
  • Part #TTR48SBSSSC
  • Item #10153271
  • Manufacturer Part #TR-48SBS-SS-C
5 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing
Color Finish Name: Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Forced air refrigeration provides consistently cold temperatures which is the key to food preservation
  • Our cascade airflow system first delivers cold air to the top of the unit, then cascades down the front and sides of the shelving
  • Built-in ice maker produces up to 3 lbs./day of prism shaped ice with 5 lbs. of storage
  • Environmentally friendly, R600a hydrocarbon refrigerant that improves performance and efficiency while ensuring quiet operation
  • 300 series commercial-grade stainless steel interior and exterior that is durable, easy to clean and holds cold well
  • Beautiful ramp-up, showcase LED lighting illuminates each shelf as well as the top of the column
  • The build your true program allows a choice of 60 unique color combinations, including hues such as matte white, ultra matte black, juniper, and more
  • Accommodates a full commercial sheet pan (18" x 26")
  • Full 3-year warranty on the entire cabinet. 6-year parts & labor on the sealed system. 7 - 12-year parts only on the sealed system with registered units
  • Requires Certification

Specifications

A2L Compatible:
No
AMP:
5.2
CEC Compliant:
For Sale in CA
Capacity:
29.5 cu ft
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Depth:
24 in
Energy Star Compliant:
No
Freezer Capacity (Cu Ft):
8.8 cu ft
Height:
84 in
Installation Type:
Built-in
Interior Light:
Yes
Lead Law Compliance Level:
Applicable to Lead Leaching, Not Compliant
Material:
Stainless Steel
Number of Shelves:
4
Power Source:
Electric
Refrigerant:
R-600A
Refrigerator Capacity (Cu Ft):
20.7 cu ft
Refrigerator Type:
Side-By-Side
Smart Home Enabled:
No
Temperature Range:
33 to 100 Deg F
Volts:
115V
Weight:
615 lb
Width:
48 in