30 in. 20.5 cu. ft. Column in Stainless Steel
30 in. 20.5 cu. ft. Column in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Forced air refrigeration provides consistently cold temperatures which is the key to food preservation
- Our cascade airflow system first delivers cold air to the top of the unit, then cascades down the front and sides of the shelving
- Vents and fans in the back of the unit pull air across the stainless steel wire shelves, to maintain even temperatures throughout wine racks
- Environmentally friendly, R600a hydrocarbon refrigerant that improves performance and efficiency while ensuring quiet operation
- Large, deep shelving can accommodate up to 250 cans and bottles
- Remarkable wine storage flexibility - fitting up to 45 bottles with 2 full-extension, SoftClose® wine racks and 1 pull-out stainless steel wine bin with adjustable dividers accommodating bulk wine storage and magnum bottles
- 300 series commercial-grade stainless steel interior and exterior that is durable, easy to clean and holds cold well
- Beautiful ramp-up, showcase LED lighting illuminates each shelf as well as the top of the column
- Optional lock available to match stainless, custom color or hardware of the unit
- Full 3-year warranty on the entire cabinet. 6-year parts & labor on the sealed system. 7 - 12-year parts only on the sealed system with registered units
Specifications
- ADA Compliant:
- No
- AMP:
- 2
- CEC Compliant:
- For Sale in CA
- Capacity:
- 20.5 cu ft
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Touchpad
- Depth:
- 24 in
- Energy Star Compliant:
- No
- Height:
- 84 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Built-in, Undercounter
- Interior Light:
- Yes
- Material:
- Glass
- Power Source:
- Electric
- Product Type:
- Beverage
- Refrigerator Type:
- Column
- Smart Home Enabled:
- No
- Temperature Range:
- 33 to 42 Deg F
- Volts:
- 115V
- Weight:
- 545 lb
- Width:
- 30 in