30 x 84 in. Indoor Built-in Wine Coolers
30 x 84 in. Indoor Built-in Wine Coolers
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- 2 independent zones with dual evaporators that can be adjusted from 40°F (4.4°C) to 65°F (18.3°C)
- Intuitive True Precision® control and readout provides digital accuracy and easy operation
- Cascade airflow system delivers cold air to the top of the unit, then cascades down the front and sides of the rack
- Vents and fans in the back of the unit pull air across the wine racks in each zone, to maintain even temperatures throughout wine racks
- 20.5 cu. ft. capacity accommodates up to 150 bottles and a variety of bottle sizes
- 15 full-extension, SoftClose® wine racks designed with unfinished cherry fronts that cradle your wine and prevent vibration. Display shelf that proudly displays your collection along with additional storage behind display
- 300 series commercial-grade stainless steel interior and exterior that is durable, easy to clean and holds cold well
- Patented TruLumina® LED lighting gently illuminates your product and allows you to choose from 14 different color options with the push of a button
- Low-E, double pane, UV tinted glass on glass door models
- Full 3-year warranty on the entire cabinet. 6-year parts & labor on the sealed system. 7 - 12-year parts only on the sealed system with registered units
Specifications
- ADA Compliant:
- No
- AMP:
- 1.2
- CEC Compliant:
- For Sale in CA
- Capacity:
- 20.5 cu ft
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- True Precision
- Depth:
- 24 in
- Energy Star Compliant:
- No
- Height:
- 84 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Built-in
- Power Source:
- Electric
- Refrigerator Type:
- Wine Coolers
- Smart Home Enabled:
- No
- Temperature Range:
- 40 to 65 Deg F (4.4 to 18.3 Deg C)
- Volts:
- 115V
- Width:
- 30 in