34-1/4 in. 28 lb Ice Maker
300 Series 34-1/4 in. 28 lb Ice Maker
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
-
Lead Law Compliant
-
Green
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- CEC Compliant:
- For Sale in CA
- Capacity:
- 28 lb
- Collection:
- 300 Series
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 23-7/8 in
- ETL Listed:
- No
- Energy Star Compliant:
- Yes
- Height:
- 34-1/4 in
- Installation Type:
- Built-in, Undercounter
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF Certified:
- No
- Power Source:
- Electric
- Shape:
- Cube
- Temperature Range:
- 40 to 100 Deg F
- UL Listed:
- Yes
- Volts:
- 115V
- Width:
- 14-7/8 in