This product requires certification to purchase.

14 Steel Bow Rake

You last purchased this on
 
True Temper

14 Steel Bow Rake

  • Fast #
  • Part #A63107
  • Item #244521
  • Manufacturer Part #63107
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
True Temper

14 Steel Bow Rake

  • Fast #
  • Part #A63107
  • Item #244521
  • Manufacturer Part #63107
3.7 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Case: 6 Pallet: 300
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Welded 14-tine tempered-steel head
  • Hardwood handle: 54"
  • Ideal for smaller jobs, first time homeowners, and occasional users
  • Steel ferrule for strongest blade and handle connection
  • Requires Certification

Specifications

Blade Material:
Steel
Handle Length (in):
54 in
Handle Material:
White Ash
Handle Type:
Straight
Number of Tines:
14
Rake Type:
Bow Rake
Tine Material:
Metal
Tool Type:
Rake
Width:
13-3/4 in