This product requires certification to purchase.

15 Steel Bow Rake

You last purchased this on
 
True Temper

15 Steel Bow Rake

  • Fast #
  • Part #A2853900
  • Item #9055584
  • Manufacturer Part #2853900
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
True Temper

15 Steel Bow Rake

  • Fast #
  • Part #A2853900
  • Item #9055584
  • Manufacturer Part #2853900
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Designed to loosen and level soil and spread evenly
  • Heavy-duty construction is great for contractor and professional use
  • Forged 16-tine head
  • Mid-grip sleeve provides extra grip and cushioning
  • Steel ferrule for a secure head to handle connection
  • Requires Certification

Specifications

Handle Length (in):
60-3/4 in
Handle Material:
Fiberglass
Height:
66-1/2 in
Material:
Steel
Number of Tines:
15
Rake Type:
Bow Rake
Tine Material:
Metal
Width:
16-3/8 in