18 in. Aluminum Snow Shovel with Ergonomic Steel Handle
18 in. Aluminum Snow Shovel with Ergonomic Steel Handle
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- 7-1/4 in depth
- This aluminum shovel is a must-have! It’s a classic snow shovel with a sturdy handle and a wear strip that’s great for chipping at packed snow
- It features an ergonomic handle that provide 15% more lifting leverage than other ergonomic handles
- The aluminum blade is rust-proof and durable and much lighter than a steel blade
- Aluminum snow shovel with d-grip on ergonomic handle
Specifications
- Blade Material:
- Aluminum
- Blade Width (in):
- 18 in
- Handle Material:
- Steel
- Handle Type:
- D-grip
- Height:
- 52 in
- Length:
- 52 in
- Number of Tools Included:
- 1
- Shovel Head Type:
- Square
- Tool Type:
- Snow Shovel