#2 Round Point Shovel with Long Handle
This product has been replaced by
#2 Round Point Shovel with Long Handle
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 300-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Hardwood handle: 48"
- Sixteen gauge forged steel head
- Large Comfort Step™ for safe and secure foot placement
- Cushion grip for comfort and control
Specifications
- Blade Material:
- Steel
- Blade Width (in):
- 5-1/2 in
- Handle Length (in):
- 48 in
- Handle Material:
- Wood
- Length:
- 58-1/4 in
- Proposition 65:
- WARNING: This product can expose you to Diisononyl phthalate (DiNP), which is known to the State of California to cause cancer and birth defects or other reproductive harm.For more information go to www.P65Warnings.ca.gov.
- Shovel Head Type:
- Round
- Tool Type:
- Shovel
- UPC:
- 049206039063