This product requires certification to purchase.

24 in Poly Snow Shovel

You last purchased this on
 
True Temper

24 in Poly Snow Shovel

  • Fast #
  • Part #A1630400
  • Item #4310328
  • Manufacturer Part #1630400
3.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
True Temper

24 in Poly Snow Shovel

  • Fast #
  • Part #A1630400
  • Item #4310328
  • Manufacturer Part #1630400
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 6 Pallet: 60
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Sturdy blade is 24" wide
  • North American hardwood handle for strength and durability
  • Strong poly D-grip
  • Poly blade won't scratch surfaces
  • Requires Certification

Specifications

Blade Material:
Polypropylene
Blade Width (in):
24 in
Brand Model Compatibility:
UnionTools
Handle Length (in):
36 in
Handle Material:
Wood
Handle Type:
Straight
Height:
56 in
Length:
4-1/4 in
Shovel Head Type:
Square
Tool Type:
Snow Shovel
Weight:
4 lb