This product requires certification to purchase.

28 in. Poly Grain Scoop

You last purchased this on
 
True Temper

28 in. Poly Grain Scoop

Brand image
You last purchased this on
 
True Temper

28 in. Poly Grain Scoop

  • Fast #
  • Part #A2604300
  • Item #7046504
  • Manufacturer Part #2604300
5 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Poly blade
  • Hardwood handle: 28"
  • D-top grip for added leverage and control
  • Requires Certification

Specifications

Blade Material:
Plastic
Color Finish Name:
Grey, Yellow
Handle Length (in):
28 in
Handle Material:
Hardwood
Handle Type:
D-handle
Tool Type:
Scoop Shovel



Call for Pricing
Call for Pricing