This product requires certification to purchase.

48 in. 30 Tines Poly Leaf Rake with Handle

You last purchased this on
 
True Temper

48 in. 30 Tines Poly Leaf Rake with Handle

  • Fast #
  • Part #A64169
  • Item #1347781
  • Manufacturer Part #64169
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
True Temper

48 in. 30 Tines Poly Leaf Rake with Handle

  • Fast #
  • Part #A64169
  • Item #1347781
  • Manufacturer Part #64169
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Head measures 30"
  • Hardwood handle: 48"
  • Ribbed construction provides additional rigidity and strength
  • Premium polypropylene tines retain their shape
  • Requires Certification

Specifications

Handle Length (in):
48 in
Handle Material:
North American Hardwood
Material:
Plastic
Material Type:
Polyester