This product requires certification to purchase.

48 in. Post Hole Digger

You last purchased this on
 
True Temper

48 in. Post Hole Digger

  • Fast #
  • Part #A2717900
  • Item #9199711
  • Manufacturer Part #2717900
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
True Temper

48 in. Post Hole Digger

  • Fast #
  • Part #A2717900
  • Item #9199711
  • Manufacturer Part #2717900
4.4 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Atlas Pattern 2 Piece Head
  • Measurement markings on handle
  • 10" cushion end grip
  • Requires Certification

Specifications

Blade Length (in):
5 in
Blade Material:
Steel
Blade Width (in):
6 in
Color Finish Name:
Black
Handle Length (in):
48 in
Handle Material:
Hardwood
Height:
58-1/2 in
Number of Tools Included:
1
Tool Type:
Hole Digger
Weight:
8.9 lb
Width:
5-63/100 in