This product requires certification to purchase.

5-1/8 in. Digging Shovel with Long Hardwood Handle

You last purchased this on
 
True Temper

5-1/8 in. Digging Shovel with Long Hardwood Handle

  • Fast #
  • Part #A2593600
  • Item #7274323
  • Manufacturer Part #2593600
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
True Temper

5-1/8 in. Digging Shovel with Long Hardwood Handle

  • Fast #
  • Part #A2593600
  • Item #7274323
  • Manufacturer Part #2593600
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 120
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • 12 in depth
  • North American hardwood handle for strength and durability
  • Digging shovel can be used for construction and landscaping work
  • It features both the SuperSocket® for maximum prying and leveraging and the PowerStep® for secure foot placement
  • For strength and durability
  • Maximizes digging force
  • Lifetime warranty
  • Requires Certification

Specifications

Blade Length (in):
5.13 in
Blade Material:
Forged Steel
Blade Width (in):
9 in
Handle Length (in):
48 in
Handle Material:
Hardwood
Handle Type:
Cushion Grip
Height:
60-1/4 in
Length:
60-1/4 in
Material:
Tempered Steel
Number of Tools Included:
1
Proposition 65:
WARNING: This product can expose you to Diisononyl phthalate (DiNP), which is known to the State of California to cause cancer and birth defects or other reproductive harm.For more information go to www.P65Warnings.ca.gov.
Shovel Head Type:
Round
Tool Type:
Shovel
Weight:
4.9 lb