This product requires certification to purchase.

61 in. Forged Steel Crow Bar

You last purchased this on
 
True Temper

61 in. Forged Steel Crow Bar

  • Fast #
  • Part #A1160100
  • Item #2238471
  • Manufacturer Part #1160100
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
True Temper

61 in. Forged Steel Crow Bar

  • Fast #
  • Part #A1160100
  • Item #2238471
  • Manufacturer Part #1160100
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Straight heat-treated bar with a round tapered handle
  • Long hand tool is utilized to pry and lever heavy objects
  • Can be used as straight pry bar
  • Can also be used to break up clay, concrete and other hard materials
  • Rounded point at one end with wedge on other
  • Requires Certification

Specifications

Height:
1-1/8 in
Length:
61 in
Material:
Forged Steel
Number of Tools Included:
1
Tool Type:
Crow Bar
Weight:
18 lb
Width:
1-1/4 in