This product requires certification to purchase.

71 in. Post Hole Digging Tamper Bar

You last purchased this on
 
True Temper

71 in. Post Hole Digging Tamper Bar

  • Fast #
  • Part #A1160000
  • Item #1446248
  • Manufacturer Part #1160000
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
True Temper

71 in. Post Hole Digging Tamper Bar

  • Fast #
  • Part #A1160000
  • Item #1446248
  • Manufacturer Part #1160000
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 100
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • The post hole digging bar is used for digging and prying of dirt and large rocks and tamping soil
  • The tamper head is used to level ground around fence posts and deck supports
  • This tool has a durable design and is heat treated with quality carbon steel to withstand industrial use
  • Medium carbon steel construction for durability and safety
  • Requires Certification

Specifications

Blade Material:
Steel
Handle Material:
Steel
Height:
3-1/4 in
Length:
71 in
Material:
Carbon Steel
Number of Tools Included:
1
Width:
3-1/4 in