This product requires certification to purchase.

72 in. Tempered Steel San Angelo Bar

You last purchased this on
 
True Temper

72 in. Tempered Steel San Angelo Bar

  • Fast #
  • Part #A1175200
  • Item #4458462
  • Manufacturer Part #1175200
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
True Temper

72 in. Tempered Steel San Angelo Bar

  • Fast #
  • Part #A1175200
  • Item #4458462
  • Manufacturer Part #1175200
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 100
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • 71.562 in depth
  • The diamond point san Angelo bar is used for digging dirt and prying large rocks from post holes and ditches
  • Manufactured from tempered steel for maximum strength and durability
  • 72 in length, the diamond point bar works in the toughest conditions to deform the target
  • Requires Certification

Specifications

Height:
1-1/8 in
Length:
72 in
Material:
Tempered Steel
Number of Tools Included:
1
Tool Type:
San Angelo Bar
Weight:
17 lb
Width:
2-3/4 in