This product requires certification to purchase.

8 x 8 x 42 in. Wood Handle Tamper

You last purchased this on
 
True Temper

8 x 8 x 42 in. Wood Handle Tamper

  • Fast #
  • Part #A1133400
  • Item #4000036
  • Manufacturer Part #1133400
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
True Temper

8 x 8 x 42 in. Wood Handle Tamper

  • Fast #
  • Part #A1133400
  • Item #4000036
  • Manufacturer Part #1133400
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 2
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Used to flatten and smooth dirt, stone, asphalt and other materials
  • Steel head: 8" W x 8" D
  • Hardwood handle: 42"
  • Requires Certification

Specifications

Application:
Commercial, Construction, Industrial
Blade Length (in):
8 in
Blade Material:
Steel
Blade Width (in):
8 in
Color Finish Name:
Black
Handle Length (in):
42 in
Handle Material:
Wood
Handle Type:
Straight
Material:
Steel, Wood
Shovel Head Type:
Square
Tool Type:
Tamper
Width:
8 in