This product requires certification to purchase.

Hickory 36 in. 8 lb. Sledge Hammer

You last purchased this on
 
True Temper

Hickory 36 in. 8 lb. Sledge Hammer

Brand image
You last purchased this on
 
True Temper

Hickory 36 in. 8 lb. Sledge Hammer

  • Fast #
  • Part #A20185000
  • Item #9052940
  • Manufacturer Part #20185000
5 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Forged heat-treated head for the ultimate in durability and safety
  • Hickory handle for strength and natural shock absorption
  • Perfect for destruction work, breaking dry wall or masonry walls
  • Head is forged from high-carbon steel and tempered for hardness to withstand many years of heavy blows
  • Eight pound head
  • Hickory handle: 36"
  • Used for general sledging operations in striking wood, concrete, metal, and stone
  • Requires Certification

Specifications

Color Finish Name:
Brown, Black
Hammer Type:
Sledge
Handle Length (in):
36 in
Handle Material:
Hickory
Head Material:
Carbon Steel
Head Weight:
8 lb
Height:
1-3/4 in
Length:
35 in
Material:
Steel
Replacement Head:
No
Width:
6-3/4 in



Ferguson Loader Loading animation for Ferguson.com
Ferguson Loader Loading animation for Ferguson.com