3 cu ft. Steel Mortar Pan
Jackson® 3 cu ft. Steel Mortar Pan
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Perfect jobsite solution for mixing mortar and plaster
- Seamless steel pan features a durable paint finish
- For even more convenience, pair this mortar pan up with the 18MPS mortar pan stand
- Stand folds for easy storage and movement
Specifications
- Capacity:
- 3 cu ft
- Collection:
- Jackson®
- Color Finish Name:
- Blue
- Height:
- 7 in
- Length:
- 29-1/2 in
- Material:
- Steel
- Width:
- 29-1/2 in