This product requires certification to purchase.

6 cf Wheelbarrow with Steel Handle and Flat Free Tire

This product has been replaced by

6CF Steel Wheelbarrow 25 Plate
6CF Steel Wheelbarrow 25 Plate
Manufacturer Part #R6STSP25
You last purchased this on
 
True Temper

Jackson® 6 cf Wheelbarrow with Steel Handle and Flat Free Tire

  • Fast #
  • Part #AC6STFF
  • Item #4458377
  • Manufacturer Part #C6STFF
5 out of 5 Customer Rating
Brand image
You last purchased this on
 

This product has been replaced by

6CF Steel Wheelbarrow 25 Plate
6CF Steel Wheelbarrow 25 Plate
Manufacturer Part #R6STSP25
True Temper

Jackson® 6 cf Wheelbarrow with Steel Handle and Flat Free Tire

  • Fast #
  • Part #AC6STFF
  • Item #4458377
  • Manufacturer Part #C6STFF
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 25
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Patented ergonomic P-handles
  • Heavy duty trays, undercarriages, and handles add up to the toughest most dependable wheelbarrows
  • Thick 16 gauge contractor tray
  • Heavy duty anti tilt undercarriage
  • Requires Certification

Specifications

Capacity:
6 cu ft
Collection:
Jackson®
Color Finish Name:
Grey
Handle Material:
Steel
Handle Type:
Comfort Grip
Height:
27 in
Length:
58-3/4 in
Material:
Steel
Width:
25-1/2 in