This product requires certification to purchase.

Round Point Shovel With 48 in. Handle Jackson

You last purchased this on
 
True Temper

Jackson® Round Point Shovel With 48 in. Handle Jackson

  • Fast #
  • Part #ABMTLR
  • Item #1446217
  • Manufacturer Part #BMTLR
4.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
True Temper

Jackson® Round Point Shovel With 48 in. Handle Jackson

  • Fast #
  • Part #ABMTLR
  • Item #1446217
  • Manufacturer Part #BMTLR
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 330
Discontinued
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Solid handle for strength and durability
  • Designed to dig large holes or heavy material, such as rocks or wet soil
  • Rolled-step helps prevent material build-up
  • Requires Certification

Specifications

Blade Material:
Steel
Blade Width (in):
9-1/2 in
Collection:
Jackson®
Handle Length (in):
48 in
Handle Material:
Wood
Length:
12 in
Shovel Head Type:
Round
Tool Type:
Shovel
Width:
9-1/2 in