This product requires certification to purchase.

18 in. Scoop with D-Handle

You last purchased this on
 
True Temper

Kodiak® 18 in. Scoop with D-Handle

  • Fast #
  • Part #A1670900
  • Item #1669592
  • Manufacturer Part #1670900
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
True Temper

Kodiak® 18 in. Scoop with D-Handle

  • Fast #
  • Part #A1670900
  • Item #1669592
  • Manufacturer Part #1670900
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 96
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • 10 in depth
  • The True Temper aluminum scoop is ideal for the transport of all materials, loose and bulky
  • It is durable and lightweight for snow removal
  • #10 Aluminum scoop with d-grip on hardwood handle
  • Requires Certification

Specifications

Blade Length (in):
18 in
Blade Material:
Aluminum
Blade Width (in):
14-3/4 in
Collection:
Kodiak®
Handle Length (in):
27 in
Handle Material:
Hardwood
Handle Type:
D-grip
Height:
44-46/73 in
Length:
3 in
Number of Tools Included:
1
Proposition 65:
WARNING: This product can expose you to Diisononyl phthalate (DiNP), which is known to the State of California to cause cancer and birth defects or other reproductive harm.For more information go to www.P65Warnings.ca.gov.
Shovel Head Type:
Square
Tool Type:
Shovel