This product requires certification to purchase.

12 in. Shovel

You last purchased this on
 
True Temper

Razor-Back® 12 in. Shovel

  • Fast #
  • Part #A45657
  • Item #828843
  • Manufacturer Part #45657
3.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
True Temper

Razor-Back® 12 in. Shovel

  • Fast #
  • Part #A45657
  • Item #828843
  • Manufacturer Part #45657
3.2 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • 5-7/8 in depth
  • North American hardwood handle for strength and durability
  • Closed back industrial gauge, steel blade
  • Dual rivet extended tab socket for added strength
  • Forward turned step for secure foot placeme
  • It features a heavy duty, closed back, industrial gauge, steel blade with a closed back design to eliminate soil build-up
  • The 11 in extended socket with dual rivet connection reduces handle breakage
  • The 48-in North American hardwood handle provides ultimate strength and durability to withstand heavy duty labor
  • Lifetime limited warranty
  • Requires Certification

Specifications

Blade Length (in):
12 in
Blade Material:
Steel
Blade Width (in):
8-3/4 in
Collection:
Razor-Back®
Handle Length (in):
48 in
Handle Material:
Hardwood
Height:
58-5/8 in
Number of Tools Included:
1
Shovel Head Type:
Round
Tool Type:
Shovel