24 in. Razorback Landscape Rake
Razor-Back® 24 in. Razorback Landscape Rake
Package Quantity Info:
EA: 1 IP: 1 CA: 6 PT: 240-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- 4.24 in depth
- Comfortable end grip
- Wrap-around brace for strong head-to-handle connection
- The Razor-Back contractor lute is designed with a wide head to level quickly and smoothly
- The 24 in aluminum head is light weight despite its size
- It is a heavy duty lute that is great for contractor and professional use, as well as serious homeowners
Specifications
- Blade Length (in):
- 24 in
- Blade Material:
- Aluminum
- Collection:
- Razor-Back®
- Handle Length (in):
- 66-1/4 in
- Handle Material:
- Aluminum
- Handle Type:
- Grip
- Height:
- 66-3/5 in
- Number of Tools Included:
- 1
- Proposition 65:
- WARNING: Cancer - www.P65Warnings.ca.gov
- Rake Type:
- Landscape Rake
- Tine Material:
- Metal
- Tool Type:
- Rake
- Width:
- 24 in