This product requires certification to purchase.

24 Steel Leaf Rake

You last purchased this on
 
True Temper

Razor-Back® 24 Steel Leaf Rake

  • Fast #
  • Part #A2911200
  • Item #5136211
  • Manufacturer Part #2911200
4.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
True Temper

Razor-Back® 24 Steel Leaf Rake

  • Fast #
  • Part #A2911200
  • Item #5136211
  • Manufacturer Part #2911200
4.6 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 240
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Steel head wih 24 tines features a 1 piece design; tines will not pull loose
  • Hardwood handle: 54"
  • Flexible coil spring provides smooth raking action
  • Steel head is bolted to handle for secure connection
  • Requires Certification

Specifications

Collection:
Razor-Back®
Handle Length (in):
54 in
Handle Material:
Hardwood
Height:
68 in
Material:
Steel
Number of Tines:
24
Rake Type:
Leaf Rake
Tine Material:
Metal
Width:
23 in