This product requires certification to purchase.

36 in. Asphalt Lute

You last purchased this on
 
True Temper

Razor-Back® 36 in. Asphalt Lute

  • Fast #
  • Part #A63133
  • Item #278898
  • Manufacturer Part #63133
3.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
True Temper

Razor-Back® 36 in. Asphalt Lute

  • Fast #
  • Part #A63133
  • Item #278898
  • Manufacturer Part #63133
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • 3.875 in depth
  • Comfortable end grip
  • Wrap-around brace for strong head-to-handle connection
  • The Razor-Back contractor lute is designed with a wide head to level quickly and smoothly
  • The 36 in aluminum head is light weight despite its size
  • It is a heavy duty lute that is great for contractor and professional use, as well as serious homeowners
  • Requires Certification

Specifications

Blade Length (in):
36 in
Blade Material:
Aluminum
Collection:
Razor-Back®
Handle Length (in):
82-1/4 in
Handle Material:
Aluminum
Handle Type:
Grip
Height:
82-31/50 in
Number of Tines:
24
Number of Tools Included:
1
Proposition 65:
WARNING: This product can expose you to Diisononyl phthalate (DiNP), which is known to the State of California to cause cancer and birth defects or other reproductive harm.For more information go to www.P65Warnings.ca.gov.
Rake Type:
Asphalt Rake
Tine Material:
Metal
Tool Type:
Rake
Width:
36 in