This product requires certification to purchase.

70 in. 14-Teeth Razor Back Road and Stone Rake

You last purchased this on
 
True Temper

Razor-Back® 70 in. 14-Teeth Razor Back Road and Stone Rake

  • Fast #
  • Part #A63121
  • Item #1281517
  • Manufacturer Part #63121
4.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
True Temper

Razor-Back® 70 in. 14-Teeth Razor Back Road and Stone Rake

  • Fast #
  • Part #A63121
  • Item #1281517
  • Manufacturer Part #63121
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 210
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Designed to level materials in a variety of applications
  • One-piece forged head
  • Great for contractor and professional use, as well as serious homeowners
  • Steel ferrule for strongest blade and handle connection
  • Hardwood handle: 66"
  • Requires Certification

Specifications

Blade Length (in):
16 in
Blade Material:
Steel
Blade Width (in):
4 in
Collection:
Razor-Back®
Handle Length (in):
66-1/4 in
Handle Material:
Hardwood
Handle Type:
Straight
Height:
66-1/4 in
Length:
66 in
Material:
Forged Steel
Number of Tines:
14
Width:
16 in