9 in. Round-Point Shovel with D-Handle
Razor-Back® 9 in. Round-Point Shovel with D-Handle
Frequently Purchased Together
Product Details
Product Details
- 5-7/8 in depth
- North American hardwood handle with steel d-grip
- Dual rivet extended tab socket for added strength
- Forward turned step for secure foot placement
- Steel d-grip encases the wood and prevents twisting
- The heavy duty blade is combined with a dual-rivet, extended tab socket and steel/wood D-grip to withstand repeated use in the toughest of conditions
- Lifetime limited warranty
Specifications
- Blade Length (in):
- 9 in
- Blade Material:
- Steel
- Blade Width (in):
- 8-3/4 in
- Collection:
- Razor-Back®
- Handle Length (in):
- 30 in
- Handle Material:
- Hardwood
- Handle Type:
- D-grip
- Height:
- 41-1/2 in
- Number of Tools Included:
- 1
- Shovel Head Type:
- Round
- Tool Type:
- Shovel
- Width:
- 8-3/4 in