This product requires certification to purchase.

You last purchased this on
 
True Temper

Razor-Back®

  • Fast #
  • Part #A3113000
  • Item #7104364
  • Manufacturer Part #3113000
4.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
True Temper

Razor-Back®

  • Fast #
  • Part #A3113000
  • Item #7104364
  • Manufacturer Part #3113000
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • 2.48 in depth
  • 34 Inch fiberglass handle features solid fiberglass core
  • Great for concrete, tile and drywall demolition
  • Head to handle connection reinforced with steel pin
  • This sledge hammer is ideal for demolition of concrete, tile, and drywall
  • The patented head to handle connection has a reinforced steel pin for improved safety and is a great choice for professionals
  • Requires Certification

Specifications

Collection:
Razor-Back®
Color Finish Name:
Red, Black
Hammer Type:
Sledge
Handle Length (in):
34-1/4 in
Handle Material:
Fiberglass
Head Material:
Forged Steel
Head Weight:
8 lb
Height:
34-13/50 in
Length:
34-13/50 in
Material:
Forged Steel
Number of Tools Included:
1
Replacement Head:
No
Weight:
8 lb
Width:
5-19/20 in