Fiberglass 34 in. Sledge Hammer
Razor-Back® Fiberglass 34 in. Sledge Hammer
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- 2.32 in depth
- 34 Inch fiberglass handle features solid fiberglass core
- Great for concrete, tile and drywall demolition
- Head to handle connection reinforced with steel pin
- This sledge hammer is ideal for demolition of concrete, tile, and drywall
- The patented head to handle connection has a reinforced steel pin for improved safety and is a great choice for professionals
Specifications
- Collection:
- Razor-Back®
- Color Finish Name:
- Black, Red
- Hammer Type:
- Sledge
- Handle Length (in):
- 34 in
- Handle Material:
- Fiberglass
- Head Material:
- Forged Steel
- Head Weight:
- 6 lb
- Height:
- 34-13/50 in
- Length:
- 34-13/50 in
- Material:
- Fiberglass, Forged Steel
- Number of Tools Included:
- 1
- Weight:
- 6 lb
- Width:
- 6 in