This product requires certification to purchase.

Square Point Shovel with 48 in. Ash Handle

You last purchased this on
 
True Temper

Razor-Back® Square Point Shovel with 48 in. Ash Handle

  • Fast #
  • Part #A44124
  • Item #527385
  • Manufacturer Part #44124
3.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
True Temper

Razor-Back® Square Point Shovel with 48 in. Ash Handle

  • Fast #
  • Part #A44124
  • Item #527385
  • Manufacturer Part #44124
3.9 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 6 Pallet: 240
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Hardwood handle: 48"
  • Dual rivet extended tab socket for added strength
  • Forward turned-step for secure foot placement
  • Open back, industrial gauge steel blade
  • Requires Certification

Specifications

Blade Material:
Steel
Blade Width (in):
9-1/2 in
Collection:
Razor-Back®
Handle Length (in):
48 in
Handle Material:
Wood
Length:
60 in
Shovel Head Type:
Square
Tool Type:
Shovel