This product requires certification to purchase.

3-7/8 in. Rice Shovel with Wood Handle

You last purchased this on
 
True Temper

3-7/8 in. Rice Shovel with Wood Handle

  • Fast #
  • Part #A40105
  • Item #7327061
  • Manufacturer Part #40105
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
True Temper

3-7/8 in. Rice Shovel with Wood Handle

  • Fast #
  • Part #A40105
  • Item #7327061
  • Manufacturer Part #40105
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • 3-7/8 in depth
  • North American hardwood handle for strength and durability
  • 9-In socket for added handle strength
  • Open back steel tempered blade features three holes for drainage
  • Rolled-Step helps prevent material build-up
  • Clipped point rice shovel is ideal for digging in waterlogged soil
  • Lifetime warranty
  • Requires Certification

Specifications

Blade Length (in):
0.88 in
Blade Material:
Steel
Blade Width (in):
8-7/8 in
Handle Length (in):
48 in
Handle Material:
Hardwood
Height:
58-5/8 in
Length:
58-5/8 in
Number of Tools Included:
1
Tool Type:
Shovel