This product requires certification to purchase.

Round Head Tempered Steel Shovel

You last purchased this on
 
True Temper

Round Head Tempered Steel Shovel

  • Fast #
  • Part #A2535600
  • Item #5145313
  • Manufacturer Part #2535600
4.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
True Temper

Round Head Tempered Steel Shovel

  • Fast #
  • Part #A2535600
  • Item #5145313
  • Manufacturer Part #2535600
4.9 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 330
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Ten inch Cushion grip for comfort and control
  • Comfort step for secure placement
  • Digging shovel with tempered steel blade
  • North American hardwood handle for strength and durability
  • Requires Certification

Specifications

Blade Material:
Tempered Steel
Blade Width (in):
8-3/4 in
Handle Length (in):
48 in
Handle Material:
Wood
Handle Type:
Cushion Grip
Length:
60-1/2 in
Proposition 65:
WARNING: This product can expose you to Diisononyl phthalate (DiNP), which is known to the State of California to cause cancer and birth defects or other reproductive harm.For more information go to www.P65Warnings.ca.gov.
Shovel Head Type:
Round
Tool Type:
Shovel
Weight:
4.48 lb