Square Point Shovel with 46 in. Handle
Square Point Shovel with 46 in. Handle
Frequently Purchased Together
Product Details
Product Details
- Tempered steel blade
- Wooden handle
- Value priced
- One year limited warranty
Specifications
- Application:
- Residential
- Blade Length (in):
- 10-1/2 in
- Blade Material:
- Steel
- Blade Width (in):
- 9 in
- Handle Length (in):
- 46 in
- Handle Material:
- Wood
- Number of Tools Included:
- 1
- Shovel Head Type:
- Square
- Tool Type:
- Shovel