This product requires certification to purchase.

Square Point Shovel with 61 in. Wood Handle

You last purchased this on
 
True Temper

Square Point Shovel with 61 in. Wood Handle

  • Fast #
  • Part #A2535700
  • Item #5071922
  • Manufacturer Part #2535700
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
True Temper

Square Point Shovel with 61 in. Wood Handle

  • Fast #
  • Part #A2535700
  • Item #5071922
  • Manufacturer Part #2535700
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Ten inch cushion grip for comfort and control
  • Comfort step for secure placement
  • North American hardwood handle for strength and durability
  • Transfer shovel with tempered steel blade
  • Requires Certification

Specifications

Application:
Residential
Blade Material:
Steel
Blade Width (in):
9-3/4 in
Handle Length (in):
48 in
Handle Material:
Ash Wood
Handle Type:
Cushion Grip
Number of Tools Included:
1
Proposition 65:
WARNING: This product can expose you to Diisononyl phthalate (DiNP), which is known to the State of California to cause cancer and birth defects or other reproductive harm.For more information go to www.P65Warnings.ca.gov.
Shovel Head Type:
Square
Tool Type:
Shovel