18 in. Poly Snow Shovel with Steel Handle
Todo 18 in. Poly Snow Shovel with Steel Handle
Product Details
Product Details
- 18 inch blade
- Made with high-density poly to withstand cold temperatures
- Durable resin-coated steel handle
- Wide D-grip is comfortable for gloved hands
Specifications
- Application:
- Residential
- Blade Length (in):
- 13 in
- Blade Material:
- Polypropylene
- Blade Width (in):
- 18 in
- Collection:
- Todo
- Color Finish Name:
- Satin Black
- Handle Length (in):
- 36 in
- Handle Material:
- Steel
- Handle Type:
- D-grip
- Height:
- 49-1/4 in
- Length:
- 2 in
- Shovel Head Type:
- Square
- Tool Type:
- Snow Shovel
- Weight:
- 2.75 lb
- Width:
- 18 in