This product requires certification to purchase.

5 lb. Wood Pick Mattock

You last purchased this on
 
True Temper

Toughstrike 5 lb. Wood Pick Mattock

  • Fast #
  • Part #A20182900
  • Item #7804780
  • Manufacturer Part #20182900
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
True Temper

Toughstrike 5 lb. Wood Pick Mattock

  • Fast #
  • Part #A20182900
  • Item #7804780
  • Manufacturer Part #20182900
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 69
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • 5# Forged Steel Head
  • 36" Hickory Handle
  • Slip Eye Connection with Overstrike Protection
  • Requires Certification

Specifications

Collection:
Toughstrike
Color Finish Name:
Black
Handle Length (in):
36 in
Handle Material:
Hardwood
Height:
36 in
Length:
3-1/2 in
Material:
Steel, Wood
Tool Type:
Mattock
Weight:
5 lb
Width:
18-22/25 in